Seaport 18 in. Towel Bar in Satin Nickel - PVD N12-01/15S

Seaport 18 in. Towel Bar in Satin Nickel - PVD

Part #N12-01/15S  |  Manufacturer Part #12-01/15S

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Complements Seaport product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Seaport

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Height: 3 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Projection: 2-3/4 in