Seasense
8 oz. Air Horn Refill Canister
Part #ERB14756 | Item #7205116 | Manufacturer Part #14756
$17.90
EACH
Size:
8 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- 8 oz. refill canister
- Non-flammable
- Packaged in a blister pack
- Easy to operate push button
- Can be heard up to one mile away
- Impact resistant horn
Documents
Specifications
Application: Air Horn
Disposable: Yes
Gender: Womens
Height: 5-1/2 in
Material: Plastic
Product Type: Canister
Size: 8 oz
Weight: 0.85
Width: 2-1/2 in