Seasense
AIRHORN *Z
Part #E14755 | Item #4421869 | Manufacturer Part #14755
$67.50
EACH
Type:
E14755Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Push button to operate
- Can be heard up to one mile away
- Non-flammable, Ozone safe air
- Impact resistant horn
- Net weight 8 oz.
- Meets USCG requirements
- Refill canisters sold separately
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Disposable: No
Gender: Unisex
Height: 6-3/4 in
Length: 10 in
Material: Metal
Reusable: Yes
Type: E14755
Weight: 1
Width: 9-1/4 in