100W 4-Light Medium E-26 Incandescent Vanity Fixture in Soft Gold
Seaton 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Soft Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 34" W x 11-1/4" H x 5-3/4" Ext
- Requires four 100W E26 medium bulbs
- Four light vanity fixture in Soft Gold
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 6"W x 4.75"H x .75"E
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Collection:
- Seaton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Depth:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Organic
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 34 in
- Wire Gauge (AWG):
- 18 ga