35 in. Size 7 Plastic Hip Waders with Fabric Lined and Steel Toe in Black
35 in. Size 7 Plastic Hip Waders with Fabric Lined and Steel Toe in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides excellent flexibility and comfort
- 100% Waterproof
- Hip high lightweight PVC upper with non absorbent fabric lining
- Steel safety toe
- Straps to attach to belt loops
Specifications
- Application:
- Agriculture, Canning, Carpentry, Janitorial, Plumbing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 35 in
- Material:
- Fabric, Plastic, Steel
- Material Type:
- Nylon, PVC, Polyester
- Product Type:
- Hip Wader
- Shoe Size:
- 7
- UL Listed:
- No
- Weight:
- 7 lb