Insulated High-Viz Orange PVC Glove Knit Wrist Large Pair
Insulated High-Viz Orange PVC Glove Knit Wrist Large Pair
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Foam insulated keeps hands warm and dry
- PVC full dip
- High-viz orange color
- Select from Knit Wrist, Safety Cuff or Gauntlet styles
- Wing thumb
Specifications
- Color Finish Name:
- Hi-Viz Orange
- Glove Size:
- One Size Fits All
- Glove Type:
- Heavy Duty
- Material:
- Plastic
- Material Type:
- PVC
- Package Quantity:
- Pack of 2
- Reusable:
- Yes
- Weight:
- .46 lb