Seattle Glove

Yellow Chore All-Purpose Cotton Glove Large Dozen

Part #SG3118K  |  Manufacturer Part #G3118K

Material:

Cotton
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • An inexpensive alternative to the leather work glove
  • Lightweight, comfortable and durable
  • Knit wrist to keep out dirt and debris
  • Thick fleecy cotton fell
  • Sold per Dozen

Specifications

Color Finish: Yellow

Glove Size: L

Glove Type: All Purpose

Material: Cotton

Reusable: Yes

Weight: 3.14