Cap Mounted Earmuff in Green and Black

You last purchased this on
 
Secure™ 1

Helberg Cap Mounted Earmuff in Green and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Secure™ 1

Helberg Cap Mounted Earmuff in Green and Black

  • Fast #
  • Part #P26342001
  • Item #7505721
  • Manufacturer Part #263-42001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green, Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ear cups can be placed in three positions
  • Slim profile design increases stability and reduces risk of snagging in confined spaces
  • Fits most cap-style hard hats on the market with universal slots
  • Dielectric, non-conductive
  • Tested and CE approved against European, North American and Australian standards
  • Soft and wide ear cushions feature snap-in system for easy replacement
  • Smooth telescopic single-point size adjustment increases comfort, stability and wear time
  • Requires Certification

Documents


Specifications

Collection:
Helberg
Color Finish Category:
Greens
Color Finish Name:
Green, Black
Disposable:
No
Material:
Plastic, Rubber
Material Type:
Polyester, ABS, PVC
Reusable:
Yes