Passive Earmuff with Adjustable Headband in Green and Black

You last purchased this on
 
Secure™ 1

Helberg Passive Earmuff with Adjustable Headband in Green and Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Secure™ 1

Helberg Passive Earmuff with Adjustable Headband in Green and Black

  • Fast #
  • Part #P26341001
  • Item #7505720
  • Manufacturer Part #263-41001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green, Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color coding for easy selection and identification
  • Soft cushions with Smart "Snap-In" System for easy replacement
  • Slim stirrup design reduces the risk of snagging in confined areas
  • Tested and CE approved against European, North American and Australian standards
  • Smooth size adjustment for optimized comfort and seal
  • Requires Certification

Documents


Specifications

Collection:
Helberg
Color Finish Category:
Greens
Color Finish Name:
Green, Black
Disposable:
No
Material:
Plastic, Rubber
Material Type:
Polyester, ABS, PVC
Reusable:
Yes