36 in. ASHT Pipe

You last purchased this on
 
Security Chimneys International

Secure Temp™ 36 in. ASHT Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Security Chimneys International

Secure Temp™ 36 in. ASHT Pipe

  • Fast #
  • Part #SEC8L36
  • Item #3665925
  • Manufacturer Part #8L36
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Features 1" thick insulation
  • Requires Certification

Specifications

Collection:
Secure Temp™
Length:
36 in
Material:
Stainless Steel
PipeTubing Size:
8 in