Secure Temp™ 48 in. Fireplace Vent

Part #SEC7L48  |  Item #3665853  |  Manufacturer Part #7L48

Call for Pricing EACH

Length:

48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Features 1" thick insulation
  • Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic filter available
  • Connection Sizes 1", 1.25" and 1.5"
  • Self cleaning
  • No cartridges to change

Specifications

Collection: Secure Temp™

Length: 48 in

Pipe Tubing Size: 7 in