7 in. Rain CAP All Fuels Security High Temp

You last purchased this on
 
Security Chimneys International

Secure Temp™ 7 in. Rain CAP All Fuels Security High Temp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Security Chimneys International

Secure Temp™ 7 in. Rain CAP All Fuels Security High Temp

  • Fast #
  • Part #SEC7CC
  • Item #3665941
  • Manufacturer Part #7CC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Smooth finish for safe handling during installation
  • Double-lapped flue seam provides radial expansion with the highest level of durability
  • Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
  • Attached to the top of the chimney, it effectively prevents rain, snow and leaves from entering the opening
  • Requires Certification

Specifications

Collection:
Secure Temp™
Fits Pipe Size:
7 in
Material:
Stainless Steel