Security Chimneys International
Secure Temp™ 7 x 36 in. Steel ASHT Pipe
Part #SEC7L36 | Item #3665846 | Manufacturer Part #7L36
Call for Pricing
EACH
Length:
36 inProduct Details
- Twist-lock assembly for fast, easy and secure installation—no screws or other attachments required
- Smooth finish for safe handling during installation
- Double-lapped flue seam provides radial expansion with the highest level of durability
- Features 1" thick insulation
- Operation is automatically controlled by a smart microprocessor in combination with electronic meter making for the most environmentally green, reliable and efficient automatic filter available
- Connection Sizes 1", 1.25" and 1.5"
- Self cleaning
- No cartridges to change
- See Specifications for flow rates and other data
Documents
Specifications
Coating: Aluminum Zinc
Collection: Secure Temp™
Length: 36 in
Material: Steel
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing