Secure Temp™ Adjustable Roof Flashing

Part #SEC5FAR  |  Item #3810148  |  Manufacturer Part #5FAR

Call for Pricing EACH

Pipe Diameter:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Secure Temp™

GSA Approved: No

IAPMO Listed: No

Pipe Diameter: 5 in

Roof Flashing Material: Aluminum

Roof Flashing Size: 24 in x 24 in