Sedona 30 in. 46000 BTU 2-Burner Natural Gas Built-In Grill in Stainless Steel

Part #LL500PSNG  |  Item #4352973  |  Manufacturer Part #L500PS-NG

$2,289.00 EACH

Power Source:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single stainless steel burner and single ProSear™ burner (46,000 BTUs)
  • Cooking surface is 685 sq in
  • Time tested spark ignition system with battery backup
  • Control illumination with blue LEDs
  • Halogen grill surface light
  • Temperature gauge
  • Fluid rotation handle
  • Hood assist kit

Documents

Specifications

BTU: 46000

Collection: Sedona

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Depth: 24-5/8 in

Height: 25-7/8 in

Ignition System: Spark Ignition

Material: Stainless Steel

Number Of Burners: 2

Power Source: Electric

Width: 30 in