120/208/240V Oil Smart Alarm Panel
120/208/240V Oil Smart Alarm Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A17.1
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Plastic
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/208/240V