120V 30A 3.5kW Water Heater
120V 30A 3.5kW Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 30
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Flow Rate:
- 0.8 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Maximum Temperature:
- 115
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3.5 kW