DESCRIPTION

Seisco 240 V Container Flow Water Heater

SRA32

Watts:

SPECIFICATIONS

Depth
6-1/5 in
Height
15-1/5 in
Power Source
Electric
Volts
240V
Watts
32
Width
15-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY