2.4kW Electric Tankless Water Heater

You last purchased this on
 
Seisco

2.4kW Electric Tankless Water Heater

This product requires certification to purchase.
You last purchased this on
 
Seisco

2.4kW Electric Tankless Water Heater

  • Fast #
  • Part #SSPOU24120
  • Item #4596380
  • Manufacturer Part #SPOU24120
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
20
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed -:
No
NSF:
NSF 372
NSF Certified:
Yes
Power Source:
Electric
Pressure - Maximum:
105 psi
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Volts:
120V
Watts:
2.4 kW