DESCRIPTION

  • 3/4" plumbing connections
  • Built-in DSM utility integration option
  • Current rating (max.): 75A
  • Energy factor: 0.99+
  • Heat output (max.): 61,430 BTU
  • Heating elements: 4500W x 4
  • Power rating (max.): 18 kW
  • Small and compact
  • Temp. output (dial): 90-130° F
  • Voltage rating (nominal): 240VAC

Seisco Electric Tankless Water Heater

SRA18

Watts:

SPECIFICATIONS

AMP
75
BTU
61430
Depth
6-1/4 in
End Connection 1
NPT
Height
15-3/4 in
Maximum Temperature
130
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Watts
18
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY