DESCRIPTION

  • 3/4" plumbing connections
  • Built-in DSM utility integration option
  • Current rating (max.): 91A
  • Energy factor: 0.99+
  • Heat output (max.): 75,080 BTU
  • Heating elements: 5500W x 4
  • Power rating (max.): 22 kW
  • Small and compact
  • Temp. output (dial): 90-130° F
  • Voltage rating (nominal): 240VAC

Seisco Flower Container Water Heater

SRA22

Watts:

SPECIFICATIONS

AMP
91
BTU
75000
Depth
6-1/4 in
End Connection 1
NPT
Height
15-3/4 in
Maximum Temperature
130
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Watts
22
Width
15-3/4 in

Starting at
Call for Pricing
  • QUANTITY