DESCRIPTION

  • Die Formed Ends
  • Gas vent pipe adj length
  • Lifetime limited warranty
  • Lock tab feature

Selkirk Americas 12 in. Adjustable Length RV Gas Vent Pipe

MRVAJ

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
28
Length
12 in

Starting at
Call for Pricing
  • QUANTITY