18 x 18 in. Ceiling Diffuser in White Stainless Steel
18 x 18 in. Ceiling Diffuser in White Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Diffuser Size:
- 18 in x 18 in
- Length:
- 18 in
- Material:
- Stainless Steel
- Vent Duct Shape:
- Square
- Width:
- 18 in