3 in. X 12 in. Type B RV Gas Vent Pipe

You last purchased this on
 
Selkirk Americas

RV Series 3 in. X 12 in. Type B RV Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

RV Series 3 in. X 12 in. Type B RV Gas Vent Pipe

  • Fast #
  • Part #M3RV12
  • Item #112720
  • Manufacturer Part #103012
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized outer wall
  • Double-wall design with 1/4" uniform airspace
  • Aluminum inner liner
  • Smart choice warranty on all components
  • Die formed male end eliminates sharp edges
  • 1" clearance to combustible
  • Secure connection with 360° rotation for perfect alignment
  • Snap lock coupler with optional lock tab
  • Requires Certification

Specifications

Collection:
RV Series
Diameter:
3 in
Gauge (metal):
28 ga
Length:
12 in
Material:
Steel
UL Listed:
UL 441
Vent Type:
B-Vent