DESCRIPTION

Selkirk Americas 30 in. Type B QC Round Gas Vent Pipe

M10QC30

Diameter:

SPECIFICATIONS

Diameter
10 in
Inside Diameter
10 in
Inside Diameter 2
10 in
Length
30 in

Starting at
Call for Pricing
  • QUANTITY