4 in. Type B RV Gas Vent Adjustable Flashing

You last purchased this on
 
Selkirk Americas

4 in. Type B RV Gas Vent Adjustable Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

4 in. Type B RV Gas Vent Adjustable Flashing

  • Fast #
  • Part #M4RVAF
  • Item #108287
  • Manufacturer Part #104825
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Die formed ends
  • Lock tab feature
  • Eliminates the need for sealants
  • Galvanized outer wall
  • Available in 3" - 8" diameters
  • Aluminum inner liner
  • Model RV is a round type B gas vent that features our patented lock-tab locking system which provides 360° flexibility while maintaining security
  • Gas vent adj roof flashing
  • Category appliances
  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Diameter - Inside 1:
7-3/4 in
Diameter - Inside 2:
4-1/2 in
Length:
16 in
Material:
Aluminum, Steel
UL Listed:
UL 441
Vent Type:
B-Vent
Width:
13-1/4 in