4 in. Type B RV Gas Vent Adjustable Flashing
4 in. Type B RV Gas Vent Adjustable Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Length:
- 19-1/8 in
- Material:
- Steel
- Width:
- 16 in