4 in. Type B RV Round Gas Vent Tee
4 in. Type B RV Round Gas Vent Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides easy access for inspection and maintenance
- Tee cap sold separately
- Used to transition system from horizontal to vertical orientation
- LockTab® provides an alternative method to secure pipe when required by local code
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Length:
- 8-1/2 in
- Material:
- Steel