6 in. Type B RV Gas Vent Adjustable Flashing
6 in. Type B RV Gas Vent Adjustable Flashing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in 3" - 8" diameters
- Aluminum inner liner
- Model RV is a round type B gas vent that features our patented lock-tab locking system which provides 360° flexibility while maintaining security
- Category appliances
- Galvanized outer wall
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 15-5/8 in
- Diameter - Inside 2:
- 6-1/2 in
- Length:
- 24-1/4 in
- Material:
- Aluminum, Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent
- Width:
- 20 in