DESCRIPTION

Selkirk Americas Type B RV Gas Vent Adjustable Flashing

M3RVAF

Diameter:

SPECIFICATIONS

Diameter
3 in
Inside Diameter
3 in
Length
12-1/4 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY