DESCRIPTION

Selkirk Americas Type B RV Gas Vent Adjustable Flashing

M5RVAF12

Diameter:

SPECIFICATIONS

Diameter
5 in
Inside Diameter
5 in
Length
20-1/4 in
Material
Galvanized Steel
Width
16-15/16 in

Starting at
Call for Pricing
  • QUANTITY