DESCRIPTION

Selkirk Americas Type B RV Gas Vent Adjustable Flashing

M6RVAF12

Diameter:

SPECIFICATIONS

Diameter
6 in
Inside Diameter
6 in
Length
24-1/4 in
Material
Galvanized Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY