DESCRIPTION

  • Lifetime limited warranty

Selkirk Americas Type B RV Gas Vent Flat Cone

M4RVTF

Diameter:

SPECIFICATIONS

Diameter
4 in
Inside Diameter
4 in
Length
16-1/2 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS