DESCRIPTION

  • LockTab® provides an alternative method to secure pipe when required by local code
  • Provides easy access for inspection and maintenance
  • Tee cap sold separately
  • Used to transition system from horizontal to vertical orientation

Selkirk Americas Type B RV Round Gas Vent Tee

M4RVTS

Inside Diameter:

SPECIFICATIONS

Inside Diameter
4 in
Inside Diameter 2
4 in
Length
8-1/2 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY