Window and Ratcheting Headgear in Blue and Clear
390 Series Window and Ratcheting Headgear in Blue and Clear
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-warp design prevents dimensional distortion from heat and moisture.
- Free-floating ratchet headgear has full tension adjustment.
- Features drop-down headgear and high-impact spark guard.
- CSA Z94.3-M92.
- Meets ANSI Z87.1 Standards.
- Use shields as secondary protectors with primary protectors.
- Keyhole window mounting.
- Windows interchangeable: 12" frontal protection and 16" wide angle protection.
- Warning:Wear green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist.
Specifications
- ANSI:
- ANSI Z87.1 2015
- CSA Certified:
- CSA Z94.3 2015
- Collection:
- 390 Series
- Color Finish Name:
- Blue, Clear
- Height:
- 10 in
- Length:
- 4 in
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Nylon
- Product Type:
- Mirror
- Reusable:
- Yes
- Width:
- 9 in