1-1/4 x 1/4 in. Galvanized Staple
1-1/4 x 1/4 in. Galvanized Staple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 1-1/4 in
- Material:
- Galvanized
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 1/4 in