Sensible Products
5/16 x 7 in. Magnetic Nut Driver 1 Piece
Part #SSD7 | Item #3978872 | Manufacturer Part #SD-7
Call for Pricing
Drive Size:
5/16 inHow to get it:
Product Details
Specifications
Drive Size: 5/16 in
GSA Approved: No
Handle Material: Plastic
Length: 7 in
Magnetic: Yes
Material: Plastic, Steel
Number Of Pieces: 1 Piece
Tool Type: Nut Driver