DESCRIPTION

  • Each end has magnet with 5 pounds of pickup power
  • Features 3 LEDs, handy on/off button, and the ability to extend from 8" to 25" with a flexible shaft
  • Used for getting into hard-to-reach places to pick up screws and any other metallic objects

Sensible Products Extension Magnetic Flashlight

SEMF1

Bulb Type:

SPECIFICATIONS

Bulb Type
LED
Length
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY