Sensor Sanitizer Dispenser with Adjustable Floor Stand and Sign Board
Sensor Sanitizer Dispenser with Adjustable Floor Stand and Sign Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use sanitizer liquid or gel, or alcohol
- Sign board allows personalized messaging
- 100% no-contact, sensor-activated dispenser
- Battery powered (not included)
Specifications
- Battery Size:
- C
- Capacity:
- 1 L
- Color Finish Name:
- White
- Height:
- 63 in
- Indoor Outdoor:
- Indoor
- Length:
- 13 in
- Material:
- Plastic
- Origin:
- Global
- Type:
- HHLSSDS01
- Width:
- 13 in