1 in. Accu Meter with 5 Itron Cable

Part #SA5PXX46GD0XXX  |  Item #4716438  |  Manufacturer Part #A5PXX46GD0XXX

Call for Pricing EACH

Fitting Sizes:

1 in x 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Delivers a wide range of flows, including greater low flow accuracy
  • Reduces expensive maintenance
  • Provides lasting measurement accuracy for years of dependable service
  • Integrates seamlessly with Sensus SmartPoint® modules
  • Configurable LCD display
  • Rate of flow indication

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliant: Yes

Product Type: Positive Displacement Meter