1 in. Electric Register with Bayon
1 in. Electric Register with Bayon
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
Documents
Specifications
- AWWA:
- AWWA C-700
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7-1/8 in
- Length:
- 10-3/4 in
- Material:
- Plastic
- Width:
- 6-1/2 in