DESCRIPTION

  • A 20-year life cycle, and a 20-year battery life guarantee
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • Improves operational efficiency and customer service
  • Installs horizontally, vertically, or diagonally
  • Integrated 2-way communication for AMR and AMI
  • Integrated register and measuring device, encased in an external housing
  • Interval data with ability to capture about 1,100 data points
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Prevents removal and tampering attempts to obtain free water
  • Products sold in select areas only, please contact your local branch for availability in your area

Sensus 1 in. Iperl 1CF 6 Triple 3 Way

SI4X8FDXX

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Size
1 in x 1 in
Type
Positive Displacement