DESCRIPTION

  • AMR and AMI compatible
  • Configurable LCD display
  • Enable accurate meter readings at an affordable price
  • Hermetically sealed, magnetic drive register
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Positive displacement measurement
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Unique bonnet design and locking system prevent meter tampering

Sensus 1 in. SRII Bronze Water Meter Touch Read Pit Lid 1M CFT

S6750896471956A

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Meter
End Connection 2
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Bronze
Type
Positive Displacement
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS