Sensus

1 in. SRII Meter

Part #SSRIIBLBBG  |  Manufacturer Part #SRII

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Lead Law Compliant: Yes

Type: Positive Displacement