1 in. Bottom Plate Gasket
1 in. Bottom Plate Gasket
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- AMR and AMI compatible
- Hermetically sealed, magnetic drive register
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Reduce expensive maintenance
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
- Configurable LCD display
Documents
Specifications
- AWWA:
- AWWA C-700
- Color Finish Name:
- White
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7-1/8 in
- Length:
- 10-3/4 in
- Material:
- Alloy, Brass, Stainless Steel, Cast Iron, Plastic, Rubber
- Material Type:
- Thermoplastic
- NSF:
- NSF 61 Annex G, NSF 61 Annex F
- NSF Certified:
- Yes
- Product Type:
- Meter
- Waterworks Application:
- Water
- Width:
- 6-1/2 in