Sensus
1 x 1 in. Meter
Part #SS5DX138GLXXXXXX | Item #4848849 | Manufacturer Part #S5DX138GLXXXXXX
Call for Pricing
Fitting Sizes:
1 in x 1 inHow to get it:
Product Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- AMR and AMI compatible
- Hermetically sealed, magnetic drive register
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Reduce expensive maintenance
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
- Configurable LCD display
Specifications
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in x 1 in
Lead Law Compliant: Yes