DESCRIPTION
- AMR and AMI compatible
- Configurable LCD display
- Delivers a wide range of flows, including greater low flow accuracy
- Integrates seamlessly with Sensus SmartPoint® modules
- Positive displacement measurement
- Products sold in select areas only, please contact your local branch for availability in your area
- Provides lasting measurement accuracy for years of dependable service
- Rate of flow indication
- Reduces expensive maintenance
- Unique bonnet design and locking system prevent meter tampering
Sensus 10 Gallon Meter
SA2PXX46GD0XXX
Fitting Sizes:
SPECIFICATIONS
- Fitting Size 1
- 5/8 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 5/8 in x 3/4 in
- Lead Law Compliant
- Yes
- Type
- Positive Displacement
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday