Sensus
15-1/4 x 2 x 2 in. Water Meter with Cable
Part #SC23ESXXG1GAXX | Item #4529593 | Manufacturer Part #C23ESXXG1GAXX
Fitting Sizes:
2 in x 2 inProduct Details
- Products sold in select areas only, please contact your local branch for availability in your area
- Superior construction of the main case and measuring chamber for longer life
- One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
- Vertical or horizontal installation
- Compatible with Sensus AMI and AMR systems
- Integral test port
- Electronic register with no mechanical gearing
- Configurable LCD display
- Captures more water revenue
- Costs less to maintain
Specifications
ANSI Specifications: [ANSI C701, ANSI C702, ANSI 61]
AWWA Specifications: [AWWA C-701, AWWA C-702]
End Connection 1: Meter
End Connection 2: Meter
End Connections: Meter
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in x 2 in
Flow Rate: 160 gpm
Lead Law Compliant: Yes
Length: 15-1/4 in
Maximum Pressure: 200 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Product Type: Positive Displacement Meter