DESCRIPTION

  • Captures more water revenue
  • Compatible with Sensus AMI and AMR systems
  • Configurable LCD display
  • Costs less to maintain
  • Electronic register with no mechanical gearing
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reduced head loss
  • Superior construction of the main case and measuring chamber for longer life
  • Vertical or horizontal installation

Sensus 2 in. Omni R2 1M Automatic Meter Reading Less Housing

SR21XXXXG8GAX

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Lead Law Compliant
Yes
Type
Positive Displacement