DESCRIPTION

Sensus 3 in. FH 125WDR 1CG Cplg/Brz with Scanner

S5191496131068

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
3 in
Lead Law Compliant
Yes
Size
3 in x 3 in
Type
Positive Displacement